

€1,288.94/ pieceexcl. VAT
€1,559.62incl. VAT
Estimated delivery date - 22/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,288.94 | - |
2+ | €1,144.41 | 11.21% |
5+ | €1,032.46 | 19.90% |
25+ | €918.35 | 28.75% |
50+ | €859.66 | 33.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | None |
Type of motor | BG 75x50 dPro |
Shaft length | 30 |
Degree of protection (IP) | IP50 |
Max. torque | 2.76 Nm |
Nominal speed | 4040 rpm |
Nominal torque | 1.11 Nm |
Nominal voltage | 24 |
Diameter output shaft | 14 mm |