

€1,309.60/ pieceexcl. VAT
€1,584.62incl. VAT
Estimated delivery date - 22/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,309.60 | - |
2+ | €1,154.18 | 11.87% |
5+ | €1,040.07 | 20.58% |
25+ | €924.87 | 29.38% |
50+ | €864.01 | 34.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Attachment | Cover |
Type of motor | BG 75x50 dPro |
Shaft length | 30 |
Cover attachment | IP65 |
Degree of protection (IP) | IP65 |
Max. torque | 2.76 Nm |
Nominal speed | 4040 rpm |
Nominal torque | 1.11 Nm |
Nominal voltage | 24 |
Diameter output shaft | 14 mm |