






€66.48/ pieceexcl. VAT
€80.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C295 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.3937 in |
Diameter cutter | 10 mm |
Shaft Diameter | 0.3937 in |
Shaft Diameter | 10 mm |
Number of teeth | 4 |
Working length | 1.7717 in |
Working length | 45 mm |
Total length | 95 mm |
Total length | 3.7402 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |