






€116.25/ pieceexcl. VAT
€140.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G106 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 4.0551 in |
Length | 103 mm |
Shaft Diameter | 16 mm |
Shaft Diameter | 0.6299 in |
Countersink angle | 90 ° |