






€207.00/ pieceexcl. VAT
€250.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | L112 |
Type | Tap Wrench |
Size tap wrench | M7 to M30 |
Suitable for thread size metric (M..) | M7 to M30 |
Weight | 1500 g |
Total length | 500 mm |
Model | L112NO4 |
Square drive | from 0.2165 to 0.6299 in |
Square drive | from 5.5 to 16 mm |
Ratcheting model | No |
Adjustable | Yes |
Long version | No |
Total length | 19.685 in |