




€388.00/ pieceexcl. VAT
€469.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E268 |
Type | Straight Flute Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M40X1.50 |
Thread Size | 40 |
DIN standard | 374 |
Material | HSS-E |
Suitable for blind holes | Yes |
Total length | 170 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 32 mm |
Wrench width | 24 mm |
Diameter | 32 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 38.5 mm |
Number of grooves | 4 |
Weight | 0.983 kg |
Threading chamfer type | Semi-bottom Tap |