




€26.00/ pieceexcl. VAT
€31.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E229 |
Type | Straight Flute Tap |
Kind of thread | UNF |
Thread size metric (M..) | M8 |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 63 mm |
Thread Length | 12 mm |
Cutting length | 12 mm |
Shaft Diameter | 4.5 mm |
Diameter | 4.5 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 3.5 mm |
Number of grooves | 3 |
Weight | 0.009 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |