




€77.36/ pieceexcl. VAT
€93.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E115 |
Type | Straight Flute Tap |
Kind of thread | BSW |
Thread size | 5/16 in |
DIN standard | 351 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO8 |
Total length | 63 mm |
Thread Length | 25 mm |
Cutting length | 25 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | Gloss Finish (Non Coated) |
Tolerance | Medium |
Drill hole diameter | 6.5 mm |
Number of grooves | 3 |
Weight | 0.04 kg |