




€96.80/ pieceexcl. VAT
€117.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E115 |
Type | Straight Flute Tap |
Kind of thread | BSW |
Thread size | 3/8 in |
DIN standard | 351 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO8 |
Total length | 70 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 7 mm |
Diameter | 7 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 7.9 mm |
Number of grooves | 3 |
Weight | 0.073 kg |