




€125.60/ setexcl. VAT
€151.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E115 |
Type | Straight Flute Tap |
Kind of thread | BSW |
Thread size | 1/2 in |
DIN standard | 351 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO8 |
Total length | 80 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 10.5 mm |
Number of grooves | 3 |
Weight | 0.1269 kg |