




€491.20/ pieceexcl. VAT
€594.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E119 |
Type | Straight Flute Serial Tap |
Kind of thread | G (BSP) |
Thread size | 1.1/4 in |
DIN standard | 5157 |
Material | HSS |
Model | NO9 |
Total length | 125 mm |
Thread Length | 40 mm |
Cutting length | 40 mm |
Shaft Diameter | 32 mm |
Diameter | 32 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 39.5 mm |
Number of grooves | 6 |
Weight | 1.424 kg |
Threading chamfer type | Plug Tap |