




€515.20/ pieceexcl. VAT
€623.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E268 |
Type | Straight Flute Machine Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M45x1.5 |
Thread Size | 45 |
DIN standard | 374 |
Material | HSS-E |
Suitable for blind holes | Yes |
Total length | 180 mm |
Thread Length | 32 mm |
Cutting length | 32 mm |
Shaft Diameter | 36 mm |
Wrench width | 29 mm |
Diameter | 36 mm |
Coating | Gloss Finish (Non Coated) |
Tolerance | 6H |
Drill hole diameter | 43.5 mm |
Number of grooves | 6 |
Weight | 1.385 kg |
Threading chamfer type | Semi-bottom Tap |