






€58.08/ pieceexcl. VAT
€70.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E547 |
Type | Straight Flute Hand Tap |
Kind of thread | G (BSP) |
Thread size | 1/2 in |
DIN standard | ISO 2284 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO3 |
Suitable for stainless steel | No |
Total length | 87 mm |
Thread Length | 26 mm |
Cutting length | 26 mm |
Shaft Diameter | 16 mm |
Diameter | 16 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 19 mm |
Number of grooves | 4 |
Weight | 0.1229 kg |