




€44.72/ pieceexcl. VAT
€54.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E531 |
Type | Straight Flute Hand Tap |
Kind of thread | BSW |
Thread size | 5/8 in |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 102 mm |
Thread Length | 24 mm |
Cutting length | 24 mm |
Shaft Diameter | 12.5 mm |
Diameter | 12.5 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 13.5 mm |
Number of grooves | 4 |
Weight | 0.0967 kg |
Threading chamfer type | Chamfer Form C (2-3 pitch Lead) |