




€359.20/ pieceexcl. VAT
€434.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E524 |
Type | Straight Flute Hand Tap |
Kind of thread | UNF |
Thread size | 1.1/2 in |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 170 mm |
Thread Length | 47 mm |
Cutting length | 47 mm |
Shaft Diameter | 28 mm |
Wrench width | 22.4 mm |
Diameter | 28 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 36 mm |
Number of grooves | 4 |
Weight | 0.8 kg |
Threading chamfer type | Semi-bottom Tap |