




€59.44/ pieceexcl. VAT
€71.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E515 |
Type | Straight Flute Hand Tap |
Kind of thread | UNC |
Thread size | 1 in |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 41 mm |
Thread Length | 8 mm |
Cutting length | 8 mm |
Shaft Diameter | 2.5 mm |
Diameter | 2.5 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 1.55 mm |
Number of grooves | 2 |
Weight | 0.0036 kg |