




€185.60/ pieceexcl. VAT
€224.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E500 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric |
Thread size metric (M..) | M36X4 |
Thread Size | 36 |
DIN standard | ISO 529 C |
Material | HSS |
Model | NO2 |
Total length | 162 mm |
Thread Length | 47 mm |
Cutting length | 47 mm |
Shaft Diameter | 25 mm |
Wrench width | 20 mm |
Diameter | 25 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 32 mm |
Number of grooves | 4 |
Weight | 0.643 kg |