




€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E500 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric |
Thread size metric (M..) | M10X1.50 |
Thread Size | 10 |
DIN standard | ISO 529 C |
Material | HSS |
Model | NO3 |
Total length | 80 mm |
Thread Length | 18 mm |
Cutting length | 18 mm |
Shaft Diameter | 10 mm |
Diameter | 10 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 8.5 mm |
Number of grooves | 3 |
Weight | 0.0369 kg |
Threading chamfer type | Semi-bottom Tap |