






€33.12/ pieceexcl. VAT
€40.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EP20 |
Type | Spiral Point Tap |
Kind of thread | UNC |
Thread size | 1/4 in |
DIN standard | 2184-1 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Total length | 80 mm |
Thread Length | 15 mm |
Cutting length | 15 mm |
Shaft Diameter | 7 mm |
Diameter | 7 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 5.1 mm |
Number of grooves | 3 |
Weight | 0.0206 kg |
Threading chamfer type | Plug Tap Chamfer |