






€84.80/ pieceexcl. VAT
€102.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EP006H |
Type | Spiral Point Tap |
Kind of thread | Metric |
Thread size metric (M..) | M18X2.50 |
Thread Size | 18 |
DIN standard | 376 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Total length | 125 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 14 mm |
Diameter | 14 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 15.5 mm |
Number of grooves | 4 |
Weight | 0.145 kg |
Threading chamfer type | Plug Tap Chamfer |