






€25.36/ pieceexcl. VAT
€30.69incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EP006G |
Type | Spiral Point Tap |
Kind of thread | Metric |
Thread size metric (M..) | M6X1 |
Thread Size | 6 |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Total length | 80 mm |
Thread Length | 15 mm |
Cutting length | 15 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | Bright |
Tolerance | 6G |
Drill hole diameter | 5 mm |
Number of grooves | 3 |
Weight | 0.0168 kg |
Threading chamfer type | Plug Tap Chamfer |