




€38.92/ pieceexcl. VAT
€47.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E534 |
Type | Spiral Point Tap |
Kind of thread | BSW |
Thread size | 1/2 in |
DIN standard | ISO 529 |
Material | HSS |
Total length | 89 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Steam Tempered |
Tolerance | Medium |
Drill hole diameter | 10.5 mm |
Number of grooves | 3 |
Weight | 0.0482 kg |
Threading chamfer type | Plug Tap Chamfer |