




€43.68/ pieceexcl. VAT
€52.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E422 |
Type | Spiral Point Tap |
Kind of thread | Metric |
Thread size metric (M..) | M5X0.80 |
Thread Size | 5 |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Total length | 70 mm |
Thread Length | 13 mm |
Cutting length | 13 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | TiN |
Tolerance | 6H |
Drill hole diameter | 4.2 mm |
Number of grooves | 3 |
Weight | 0.0141 kg |
Threading chamfer type | Plug Tap |