






€135.20/ pieceexcl. VAT
€163.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EX21 |
Type | Spiral Flute Tap |
Kind of thread | UNC |
Thread size | 3/4 in |
DIN standard | 2184-1 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 125 mm |
Thread Length | 25 mm |
Cutting length | 25 mm |
Shaft Diameter | 14 mm |
Diameter | 14 mm |
Coating | Steam Tempered |
Helix angle | 45 ° |
Tolerance | 2B |
Drill hole diameter | 16.5 mm |
Number of grooves | 4 |
Weight | 0.14 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |