






€71.60/ pieceexcl. VAT
€86.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EX10 |
Type | Spiral Flute Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M16X1.50 |
Thread Size | 16 |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 100 mm |
Thread Length | 15 mm |
Cutting length | 15 mm |
Shaft Diameter | 12 mm |
Diameter | 12 mm |
Coating | Bright |
Helix angle | 45 ° |
Tolerance | 6H |
Drill hole diameter | 14.5 mm |
Number of grooves | 4 |
Weight | 0.082 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |