




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E239 |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M6X1 |
Thread Size | 6 |
DIN standard | 371 |
Material | HSS-E-PM |
Total length | 80 mm |
Thread Length | 10 mm |
Cutting length | 10 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | TiAlN |
Helix angle | 40 ° |
Tolerance | 6H |
Drill hole diameter | 5 mm |
Number of grooves | 3 |
Weight | 0.0158 kg |
Threading chamfer type | Semi-bottom Tap |