




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E239 |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M12X1.75 |
Thread Size | 12 |
DIN standard | 376 |
Material | HSS-E-PM |
Total length | 110 mm |
Thread Length | 16 mm |
Cutting length | 16 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | TiAlN |
Helix angle | 40 ° |
Tolerance | 6H |
Drill hole diameter | 10.3 mm |
Number of grooves | 4 |
Weight | 0.058 kg |
Threading chamfer type | Semi-bottom Tap |