




€264.00/ pieceexcl. VAT
€319.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E238 |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M30X3.50 |
Thread Size | 30 |
DIN standard | 376 |
Material | HSS-E-PM |
Total length | 180 mm |
Thread Length | 36 mm |
Cutting length | 36 mm |
Shaft Diameter | 22 mm |
Wrench width | 18 mm |
Diameter | 22 mm |
Coating | Steam Oxide |
Helix angle | 40 ° |
Tolerance | 6H |
Drill hole diameter | 26.5 mm |
Number of grooves | 4 |
Weight | 0.4772 kg |
Threading chamfer type | Semi-bottom Tap |