




€155.20/ pieceexcl. VAT
€187.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E238 |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M24X3 |
Thread Size | 24 |
DIN standard | 376 |
Material | HSS-E-PM |
Total length | 160 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Steam Oxide |
Helix angle | 40 ° |
Tolerance | 6H |
Drill hole diameter | 21 mm |
Number of grooves | 4 |
Weight | 0.2763 kg |
Threading chamfer type | Semi-bottom Tap |