






€36.16/ pieceexcl. VAT
€43.75incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C123 |
Type | Slot drill |
Diameter | 9.52 mm |
Cutting length | 22 mm |
Total length | 72 mm |
Holding system | Weldon |
DIN standard | 844-K |
Coating | Bright |
Material | HSS-E-PM |
Helix angle | 30 ° |
Suitable for concrete | No |
Suitable for stainless steel | No |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | No |
Suitable for steel | Yes |
Weight | 0.04 kg |
Shaft diameter | 10 mm |
Standard | ISO C1233/8, ANSI C1233/8 |
Connection diameter tolerance | H6 |
Achievable hole tolerance | H6 |
Functional length | 31.5 mm |
Chip flute length | 22 mm |
Suitable for cast iron | No |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 9.52 mm |
Diameter drill | 0.375 in |
Spiral drill | No |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Shank shape | Weldon shank |
Cutting edge length | 1.625 in |
Total length | 2.8346 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Suitable for reboring | No |
Cutting material | HSS-E-PM |