

€851.25/ pieceexcl. VAT
€1,030.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | P890 |
Type | Rotary Burr Assortment |
Material | Solid Carbide |
Head form | Cylinder |
Holding shaft | 6 mm |
Suitable for aluminium | No |
Suitable for non-ferrous metals | Yes |
Suitable for stainless steel | Yes |
Suitable for glass | No |
Suitable for ceramics | No |
Suitable for plastic | No |
Suitable for porcelain | No |
Suitable for steel | Yes |
Diameter | 12.7 mm |
Burr | Yes |
Material of carrier | Solid Carbide |