




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | SOE06Z |
Type | Milling Insert |
Chip breaker manufacturers designation | M |
Clearance angle major | 20 |
Coating | M8340 PVD |
Cutting depth maximum | 3.3 mm |
Depth of cut maximum | 3.3 mm |
Diameter | 16.05 mm |
Drill hole diameter | 5.5 mm |
Grade | M8340 |
Insert shape code | Octagonal |
Insert size and shape | Octagonal |
Insert thickness | 4.76 mm |
Material | Fine Grained WC-Co Carbide |
Model | SOE06Z |
Operation type | Medium |
Standard | ISO |
Inscribed circle diameter | 16.05 mm |
Weight | 0.01 kg |