

€36.08/ pieceexcl. VAT
€43.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 4.99 mm |
Cutting length | 23 mm |
Total length | 86 mm |
Holding system | Cylindrical |
DIN standard | 212 B/D |
Material | HSS-co |
Shaft Diameter | 5 mm |
Blade | 6 pce |