




€52.08/ pieceexcl. VAT
€63.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E294 |
Type | Machine Forming Tap |
Kind of thread | Metric |
Thread size metric (M..) | M5X0.80 |
Thread Size | 5 |
DIN standard | 2174 |
Material | HSS-E |
Suitable for blind holes | Yes |
Suitable for stainless steel | Yes |
Total length | 70 mm |
Thread Length | 13 mm |
Cutting length | 13 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | TiN |
Tolerance | 6H |
Drill hole diameter | 4.6 mm |
Number of grooves | 5 |
Weight | 0.0141 kg |
Threading chamfer type | Plug Tap |