




€48.56/ pieceexcl. VAT
€58.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E294 |
Type | Machine Forming Tap |
Kind of thread | Metric |
Thread size metric (M..) | M3X0.50 |
Thread Size | 3 |
DIN standard | 2174 |
Material | HSS-E |
Suitable for blind holes | Yes |
Suitable for stainless steel | Yes |
Total length | 56 mm |
Thread Length | 9 mm |
Cutting length | 9 mm |
Shaft Diameter | 3.5 mm |
Diameter | 3.5 mm |
Coating | TiN |
Tolerance | 6H |
Drill hole diameter | 2.8 mm |
Number of grooves | 4 |
Weight | 0.0032 kg |
Threading chamfer type | Semi-bottom Tap |