




€107.20/ pieceexcl. VAT
€129.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E287 |
Type | Machine Forming Tap |
Kind of thread | UNC |
Thread size | 1/2 in |
DIN standard | 2184-1 |
Material | HSS-E |
Suitable for blind holes | Yes |
Suitable for stainless steel | Yes |
Total length | 110 mm |
Thread Length | 23 mm |
Cutting length | 23 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | TiN |
Tolerance | 2BX |
Drill hole diameter | 11.9 mm |
Number of grooves | 5 |
Weight | 0.064 kg |
Threading chamfer type | Plug Tap |