






€23.59/ pieceexcl. VAT
€28.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | M900 |
Type | Screw extractor |
Thread size small (M..) | 30 |
Thread size large (M..) | 42 |
Bore diameter | 0.5313 in |
Bore diameter | 13.5 mm |
Length | 107.4 mm |
Length | 4.2283 in |
Diameter tip | 12.3 mm |
Diameter | 14.5 mm |
Diameter | 0.5625 in |