




€13.46/ pieceexcl. VAT
€16.29incl. VAT
Sold per: 5Min. order: 5
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A147 |
Type | Jobber Length Drill |
Diameter | 6.8 mm |
Cutting length | 69 mm |
Total length | 109 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Bright |
Point angle | 130 ° |
Material | HSS |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.02512 kg |
Shaft diameter | 6.8 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 69 mm |
Chip flute length | 69 mm |
Usable length diameter ratio | 4 |