






€12.64/ pieceexcl. VAT
€15.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A147 |
Type | Jobber Length Drill |
Diameter | 0.3 mm |
Diameter | 1/64 in |
Cutting length | 3 mm |
Total length | 19 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Bright |
Point angle | 130 ° |
Material | HSS |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.00013 kg |
Shaft diameter | 0.3 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 3 mm |
Chip flute length | 3 mm |
Usable length diameter ratio | 4 |