






€265.50/ pieceexcl. VAT
€321.26incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A295 |
Diameter | 10 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Bronze |
Point angle | 135 ° |
Material | HSS-co |
Suitable for concrete | No |
Suitable for stainless steel | No |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for steel | Yes |
Cutting angle | 135 ° |
Weight | 0.5 kg |
Shaft diameter | 10 mm |
Standard | DIN 338 |
Achievable hole tolerance | H8 |
Usable length diameter ratio | 4 |