






€508.50/ pieceexcl. VAT
€615.29incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A095 |
Type | Jobber Drill Set |
Diameter | 10 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS |
Weight | 2.5 kg |
Standard | DIN 338 |
Achievable hole tolerance | h8 |
Diameter drill | 10 mm |
Spiral drill | Yes |
Shank shape | Cylindrical/Straight Shank |
Centre drill diameter | 10 mm |
Tip angle | 118 ° |