






€4.96/ pieceexcl. VAT
€6.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A108 |
Type | Jobber Drill Bit |
Diameter | 3.7 mm |
Cutting length | 39 mm |
Total length | 70 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Coating | Steam tempered |
Point angle | 135 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | No |
Suitable for steel | No |
Cutting angle | 135 ° |
Weight | 0.0046 kg |
Shaft diameter | 2.7559 mm |
Standard | ISO A1083.7, ANSI A1083.7 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |
Chip flute length | 39 mm |
Usable length diameter ratio | 4 |
Suitable for cast iron | No |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 3.7 mm |
Diameter drill | 0.1457 in |
Spiral drill | Yes |
Shaft Diameter | 3.7 mm |
Shaft Diameter | 0.1457 in |
Shank shape | Cylindrical/Straight Shank |
Cutting edge length | 1.5354 in |
Total length | 2.7559 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Tip angle | 135 ° |
Suitable for reboring | No |
Cutting direction | Right |
Cutting material | High Speed Steel |