




€44.56/ pieceexcl. VAT
€53.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F330 |
Type | HSS Adjustable Split Hand Die |
Kind of thread | UNF |
Material | HSS |
Diameter | 2.85 mm |
Thread type | UNF |
Outer Diameter | 20.64 mm |
Number of teeth per inch | 48 |
Cutting material | HSS |
Cutting direction | Right Hand |