

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 1.1 mm |
Cutting length | 37 mm |
Total length | 60 mm |
Holding system | Cylindrical |
DIN standard | 340 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |