




€115.20/ pieceexcl. VAT
€139.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F190 |
Type | PG Gun Nosed Die |
Kind of thread | PG |
Material | HSS |
DIN standard | DIN 40430 |
Diameter | 18.6 mm |
Thickness | 14 mm |
Thread type | Panzergewinde |
Outer Diameter | 45 mm |
Number of teeth per inch | 18 |
Cutting material | HSS |
Cutting direction | Right Hand |