




€67.84/ pieceexcl. VAT
€82.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F110 |
Type | MF Gun Nosed Die |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Material | HSS |
Diameter | 10 mm |
Thickness | 11 mm |
Thread type | Metric Fine |
Pitch thread | 0.75 mm |
Outer Diameter | 30 mm |
Cutting material | HSS |
Cutting direction | Right Hand |