




€82.40/ pieceexcl. VAT
€99.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F201 |
Type | M Gun Nosed Die |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Material | HSS |
Diameter | 14 mm |
Thickness | 14 mm |
Thread type | Metric |
Pitch thread | 2 mm |
Outer Diameter | 38 mm |
Cutting material | HSS |
Cutting direction | Left Hand |