DORMER

DORMER HSS Snijmoer M, BS 1127:1950 M27 F302 M27X 3

  • ERIKS:11681846
  • Manufacturer:7320760105610
Image 1
HSS die nut for metric thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€212.00/ pieceexcl. VAT

€256.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
27
Pitch outer thread
3 mm
Material
HSS