DORMER

DORMER HSS machine tap with PG thread DIN 40432 uncoated 1.5xD, blind and through holes PG 11X18 TPI

  • ERIKS:23101433
  • Manufacturer:7320760086575
Image 1
HSS machine tap for PG thread DIN 40432 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and composites thermosetting plastics
Save to list

€83.20/ pieceexcl. VAT

€100.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
PG
Thread Size
11
Pitch inner thread
18 in
DIN standard
40432
Material
HSS
Total length
80 mm
Thread Length
22 mm
Shaft Diameter
14 mm
Square head
11 mm