

€92.00/ pieceexcl. VAT
€111.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 1/4 in |
Pitch inner thread | 18 in |
DIN standard | ANSI B94.9 C |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 75 mm |
Thread Length | 27 mm |